Zoro Homepage

Khaki Heather Multi-Band

  • Mfr # 6485

  • Zoro # G300487690


product price: $8.59
/ea

Key Features

Color
Khaki Heather
Overall Length
10.3 in
Overall Width
9.3 in
Features
Moisture Wicking, Seamless, Quick Drying, Stretchable, Anti-odor, Knitted Fabric, Machine Washable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6485
Zoro #
G300487690
UPC #
720476421146
Country of Origin
China

Dimensions

Overall Length
10.3 in
Overall Width
9.3 in

Details

Item
Khaki Heather Multi-Band
Color
Khaki Heather
Features
Moisture Wicking, Seamless, Quick Drying, Stretchable, Anti-odor, Knitted Fabric, Machine Washable

Description

Khaki Heather Multi-Band

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.