Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knee Compression Sleeve, Black, M

  • Mfr # 601

  • Zoro # G200487684


product price: $13.59
/ea

Key Features

Elbow and Knee Pad Size
M
Color
Black
Material
Elastic, Silicone
Fabric Weight
4.96 oz
Length
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601
Zoro #
G200487684
UPC #
720476165538
Country of Origin
China

Dimensions

Elbow and Knee Pad Size
M
Length
6.3 in
Width
1.2 in

Details

Item
Knee Compression Sleeve
Color
Black
Material
Elastic, Silicone
Fabric Weight
4.96 oz

Description

Knee Compression Sleeve, Black, M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.