Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knee Compression Sleeve, Black, XL

  • Mfr # 601

  • Zoro # G000487723


product price: $12.65
/ea

Key Features

Elbow and Knee Pad Size
XL
Color
Black
Material
Silicone, Elastic
Fabric Weight
5.60 oz
Length
8.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
601
Zoro #
G000487723
UPC #
720476165552
Country of Origin
China

Dimensions

Elbow and Knee Pad Size
XL
Length
8.3 in
Width
1.2 in

Details

Item
Knee Compression Sleeve
Color
Black
Material
Silicone, Elastic
Fabric Weight
5.60 oz

Description

Knee Compression Sleeve, Black, XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.