
Knee Pad, Foam Pad, Rubber Cap, 2 Straps, Black
Mfr # 360
Zoro # G110030840
product price: $33.95
/prKey Features
Cap Material
Rubber
Number of Straps
2
Color
Black
Pad Material
Foam
Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360
Zoro #
G110030840
UPC #
720476183600
Country of Origin
China
Dimensions
Size
Universal
Details
Item
Knee Pad
Cap Material
Rubber
Number of Straps
2
Color
Black
Pad Material
Foam
Strap Material
Elastic
Cap Swivel
Swivel Cap
Features
Adjustable Straps
Product Type
Knee Pad
Cap Flexibility
Flexible Cap
Cap Stabilization
Stabilizing Cap
Latex Content
Contains Latex
Closure
Buckle
Description
Knee Pad, Color Black, Size Universal, Features Adjustable Straps, Number of Straps 2, Closure Buckle, Strap Material Elastic, Cap Material Rubber, Pad Material Foam, Latex Content Contains Latex, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Swivel Swivel Cap, Cap Flexibility Flexible Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.