Knee Pad, Soft, Foam, Gel, Mesh, Spandex Pad, Foam Cap, Slide On Closure, 1 Straps, Black
Mfr # 18550
Zoro # G909135909
product price:Â $41.89
/prKey Features
Style
Soft
Cap Material
Foam
Number of Straps
1
Closure Type
Slide On
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18550
Zoro #
G909135909
UPC #
720476185505
Country of Origin
China
Dimensions
Size
S/M
Details
Item
Knee Pad
Style
Soft
Cap Material
Foam
Number of Straps
1
Closure Type
Slide On
Color
Black
Pad Material
Foam, Gel, Mesh, Spandex
Cap Flexibility
Flexible Cap
Cap Resistance Properties
Abrasion Resistant
Product Type
Knee Pad
Closure
Pull-On
Latex Content
Contains Latex
Features
Hand Wash, Air Dry
Description
Knee Pad, Color Black, Size S/M, Features Hand Wash, Air Dry, Number of Straps 1, Closure Pull-On, Cap Material Foam, Pad Material Foam, Gel, Mesh, Spandex, Latex Content Contains Latex, Product Type Knee Pad, Cap Resistance Properties Abrasion Resistant, Cap Flexibility Flexible Cap, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.