Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
357
Zoro #
G5387322
UPC #
720476183587
Country of Origin
China
Dimensions
Elbow and Knee Pad Size
Universal
Size
Universal
Details
Item
Knee Pads
Style
All Terrain
Cap Material
Thermoplastic Rubber
Number of Straps
2
Closure Type
Buckle
Color
Black
Strap Material
Elastic
Pad Material
Gel/EVA Foam
Features
Short Cap Design for Easy Mobility
Description
Knee Pads, Color Black, Size Universal, Features Short Cap Design for Easy Mobility, Number of Straps 2, Strap Material Elastic, Cap Material Thermoplastic Rubber, Pad Material Gel/EVA Foam, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.