Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knee Sleeve-2XL

  • Mfr # 16546

  • Zoro # G1245837


product price: $29.45
/ea

Key Features

Features
Adjustable, Ambidextrous Design, Low-Profile, Machine Washable, Thinner Neoprene at Back of Knee Reduces Bulk when Bending
Material
Neoprene, Spandex
Color
Black
Size
2XL
Number of Straps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16546
Zoro #
G1245837
UPC #
720476165460
Country of Origin
China

Dimensions

Size
2XL
Length
10 in
Width
1.5 in
Thickness
3mm

Details

Item
Knee Sleeve
Features
Adjustable, Ambidextrous Design, Low-Profile, Machine Washable, Thinner Neoprene at Back of Knee Reduces Bulk when Bending
Material
Neoprene, Spandex
Color
Black
Number of Straps
1
Inserts Included
Foam Pad
Joint Coverage
Open Joint
Side
Universal
Limb Circumference - Maximum
20 in
Closure
Hook-and-Loop
Limb Circumference - Minimum
18 in
Product Type
Knee Sleeve
Latex Content
Latex Free

Description

Knee Sleeve, Color Black, Material Neoprene, Spandex, Number of Straps 1, Closure Hook-and-Loop, Side Universal, Size 2XL, Limb Circumference - Minimum 18 in, Limb Circumference - Maximum 20 in, Latex Content Latex Free, Product Type Knee Sleeve, Chest Size - Maximum Not Applicable, Chest Size - Minimum Not Applicable, Features Adjustable, Ambidextrous Design, Low-Profile, Machine Washable, Thinner Neoprene at Back of Knee Reduces Bulk when Bending, Joint Coverage Open Joint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.