Knee Sleeve, L, 16"Cir Max, Black
Mfr # 615
Zoro # G110936838
product price: $15.39
/eaKey Features
Number of Straps
0
Material
Neoprene, Spandex
Product Type
Knee Sleeve
Size
L
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
615
Zoro #
G110936838
UPC #
720476165347
Country of Origin
Multiple
Dimensions
Size
L
Details
Item
Knee Sleeve
Number of Straps
0
Material
Neoprene, Spandex
Product Type
Knee Sleeve
Color
Black
Limb Circumference - Maximum
16 in
Inserts Included
Anterior Pad
Latex Content
Latex Free
Joint Coverage
Open Joint
Limb Circumference - Minimum
15 in
Features
Machine Washable
Side
Universal
Description
Knee Sleeve, Color Black, Material Neoprene, Spandex, Number of Straps 0, Side Universal, Size L, Limb Circumference - Minimum 15 in, Limb Circumference - Maximum 16 in, Latex Content Latex Free, Product Type Knee Sleeve, Chest Size - Maximum Not Applicable, Chest Size - Minimum Not Applicable, Features Machine Washable, Joint Coverage Open Joint, Inserts Included Anterior Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.