Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knee Sleeve, L, 16"Cir Max, Black

  • Mfr # 620

  • Zoro # G710936870


product price: $32.69
/ea

Key Features

Number of Straps
1
Color
Black
Material
Neoprene, Spandex
Product Type
Knee Sleeve
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620
Zoro #
G710936870
UPC #
720476165446
Country of Origin
Multiple

Dimensions

Size
L

Details

Item
Knee Sleeve
Number of Straps
1
Color
Black
Material
Neoprene, Spandex
Product Type
Knee Sleeve
Latex Content
Latex Free
Features
Adjustable, Machine Washable
Limb Circumference - Minimum
15 in
Side
Universal
Joint Coverage
Open Joint
Inserts Included
Foam Pad
Limb Circumference - Maximum
16 in
Closure
Hook-and-Loop

Description

Knee Sleeve, Color Black, Material Neoprene, Spandex, Number of Straps 1, Closure Hook-and-Loop, Side Universal, Size L, Limb Circumference - Minimum 15 in, Limb Circumference - Maximum 16 in, Latex Content Latex Free, Product Type Knee Sleeve, Chest Size - Maximum Not Applicable, Chest Size - Minimum Not Applicable, Features Adjustable, Machine Washable, Joint Coverage Open Joint, Inserts Included Foam Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.