
Knee Sleeve, Universal, L/XL, Pull-On
Mfr # 18527
Zoro # G009615899
product price: $20.15
/prKey Features
Number of Straps
0
Color
Black
Material
EVA Foam (Pads), Mesh (Panelling), Nylon (Sleeve)
Size
L/XL
Product Type
Knee Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18527
Zoro #
G009615899
UPC #
720476185277
Country of Origin
China
Dimensions
Size
L/XL
Details
Item
Knee Sleeve
Number of Straps
0
Color
Black
Material
EVA Foam (Pads), Mesh (Panelling), Nylon (Sleeve)
Product Type
Knee Sleeve
Features
All-Day Comfort, Athletic-Inspired Sleeve Design, Breathable, Durable, Hand Wash, Air Dry, Non-Marring, Stays In Place, Two Pack
Closure
Pull-On
Limb Circumference - Minimum
14 1/2 in
Joint Coverage
Covered Joint
Limb Circumference - Maximum
16 1/2 in
Side
Universal
Latex Content
Contains Latex
Description
Knee Sleeve, Color Black, Material EVA Foam (Pads), Mesh (Panelling), Nylon (Sleeve), Number of Straps 0, Closure Pull-On, Side Universal, Size L/XL, Limb Circumference - Minimum 14 1/2 in, Limb Circumference - Maximum 16 1/2 in, Latex Content Contains Latex, Product Type Knee Sleeve, Chest Size - Maximum Not Applicable, Chest Size - Minimum Not Applicable, Features All-Day Comfort, Athletic-Inspired Sleeve Design, Breathable, Durable, Hand Wash, Air Dry, Non-Marring, Stays In Place, Two Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.