Knee Sleeve, XL, 18"Cir Max, Black
Mfr # 615
Zoro # G510936865
product price: $16.49
/eaKey Features
Number of Straps
0
Color
Black
Material
Neoprene, Spandex
Size
XL
Product Type
Knee Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
615
Zoro #
G510936865
UPC #
720476165354
Country of Origin
Multiple
Dimensions
Size
XL
Details
Item
Knee Sleeve
Number of Straps
0
Color
Black
Material
Neoprene, Spandex
Product Type
Knee Sleeve
Limb Circumference - Minimum
16 in
Side
Universal
Inserts Included
Anterior Pad
Joint Coverage
Open Joint
Features
Machine Washable
Limb Circumference - Maximum
18 in
Latex Content
Latex Free
Description
Knee Sleeve, Color Black, Material Neoprene, Spandex, Number of Straps 0, Side Universal, Size XL, Limb Circumference - Minimum 16 in, Limb Circumference - Maximum 18 in, Latex Content Latex Free, Product Type Knee Sleeve, Chest Size - Maximum Not Applicable, Chest Size - Minimum Not Applicable, Features Machine Washable, Joint Coverage Open Joint, Inserts Included Anterior Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.