Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knee Sleeve, XL, 18"Cir Max, Black

  • Mfr # 620

  • Zoro # G910936847


product price: $30.99
/ea

Key Features

Number of Straps
1
Color
Black
Size
XL
Material
Neoprene, Spandex
Product Type
Knee Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620
Zoro #
G910936847
UPC #
720476165453
Country of Origin
Multiple

Dimensions

Size
XL

Details

Item
Knee Sleeve
Number of Straps
1
Color
Black
Material
Neoprene, Spandex
Product Type
Knee Sleeve
Limb Circumference - Minimum
16 in
Inserts Included
Foam Pad
Features
Adjustable, Machine Washable
Closure
Hook-and-Loop
Limb Circumference - Maximum
18 in
Joint Coverage
Open Joint
Latex Content
Latex Free
Side
Universal

Description

Knee Sleeve, Color Black, Material Neoprene, Spandex, Number of Straps 1, Closure Hook-and-Loop, Side Universal, Size XL, Limb Circumference - Minimum 16 in, Limb Circumference - Maximum 18 in, Latex Content Latex Free, Product Type Knee Sleeve, Chest Size - Maximum Not Applicable, Chest Size - Minimum Not Applicable, Features Adjustable, Machine Washable, Joint Coverage Open Joint, Inserts Included Foam Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.