Knee Support, Pull-Over, 0 Straps, Black, M
Mfr # 615
Zoro # G9662703
product price: $15.85
/eaKey Features
Style
Pull-Over
Number of Straps
0
Elbow and Knee Pad Size
M
Color
Black
Material
Neoprene, Spandex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
615
Zoro #
G9662703
UPC #
720476165330
Country of Origin
China
Dimensions
Elbow and Knee Pad Size
M
Size
M
Details
Item
Knee Support
Style
Pull-Over
Number of Straps
0
Color
Black
Material
Neoprene, Spandex
Fits
10 to 11 in
Features
Machine Washable
Limb Circumference - Maximum
11 in
Latex Content
Latex Free
Limb Circumference - Minimum
10 in
Product Type
Knee Sleeve
Side
Universal
Closure
Pull-On
Description
Knee Support, Color Black, Material Neoprene, Spandex, Number of Straps 0, Closure Pull-On, Side Universal, Size M, Limb Circumference - Minimum 10 in, Limb Circumference - Maximum 11 in, Latex Content Latex Free, Product Type Knee Sleeve, Features Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.