Zoro Homepage

Kneeling Pad, 21in. L x 14in. W, Standard

  • Mfr # 380

  • Zoro # G9167733


product price: $42.59
/ea

Key Features

Length
21 in
Width
14 in
Material
Foam
Color
Orange
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380
Zoro #
G9167733
UPC #
720476183815
Country of Origin
Taiwan, Province of China

Dimensions

Length
21 in
Width
14 in
Thickness
1 in
Overall Width
14 in
Overall Length
21 in

Details

Item
Kneeling Pad
Material
Foam
Color
Orange
Features
Standard, Handle for Carrying/Hanging
Backing
NBR
Edges
Squared
Application
For Plumbing/HVAC, Mechanics, Utilities, Electricians, Flooring, Landscaping, Carpentry, Idol Worship, Industrial Yoga
Handle Type
Cutout Handle
Includes Handle
Handle Included
Edge Shape
Square

Description

Kneeling Pad, Overall Length 21 in, Overall Width 14 in, Thickness 1 in, Color Orange, Handle Type Cutout Handle, Backing Material Not Applicable, Edge Shape Square, Includes Handle Handle Included, Material Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.