Knit Beanie, Over the Head, Universal
Mfr # 6812
Zoro # G9080992
product price: $10.59
/eaKey Features
Size
Universal
Features
One Size Fits Most, Stretchable Rib-Knit Fabric for a Snug Fit
Color
Black
Lining Material
Acrylic
Style
Beanie Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6812
Zoro #
G9080992
UPC #
720476168126
Country of Origin
China
Dimensions
Size
Universal
Length
9 1/4 in
Details
Features
One Size Fits Most, Stretchable Rib-Knit Fabric for a Snug Fit
Color
Black
Item
Hat
Lining Material
Acrylic
Style
Beanie Cap
Adjustment Type
Fitted
Material
Acrylic
Moisture-Wicking
Yes
Includes Removable Face Mask
No
Areas Covered
Head
Cleaning and Care Instructions
Machine Wash
Insulated for Cold Conditions
Yes
Includes Lining
Yes
High-Visibility
No
Series
6812
Product Type
General Purpose
Description
Hat, Style Beanie Cap, Garment Type Hat, Includes Lining Yes, Lining Material Acrylic, Areas Covered Head, Adjustment Type Fitted, Material Acrylic, Color Black, Length 9 1/4 in, High-Visibility No, Size Universal, Includes Removable Face Mask No, Cleaning and Care Instructions Machine Wash, Features One Size Fits Most, Stretchable Rib-Knit Fabric for a Snug Fit, Insulated for Cold Conditions Yes, Moisture-Wicking Yes, Series 6812
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.