Knit Beanie, Over the Head, Universal
Mfr # 6812
Zoro # G9081665
product price: $11.15
/eaKey Features
Size
Universal
Style
Beanie Cap
Length
9 1/4 in
Lining Material
Acrylic
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6812
Zoro #
G9081665
UPC #
720476168140
Country of Origin
China
Dimensions
Size
Universal
Length
9 1/4 in
Details
Style
Beanie Cap
Item
Hat
Lining Material
Acrylic
Material
Acrylic
Features
One Size Fits Most, Stretchable Rib-Knit Fabric for a Snug Fit
Color
Orange
Adjustment Type
Fitted
High-Visibility
Yes
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
Machine Wash
Series
6812
Moisture-Wicking
Yes
Includes Removable Face Mask
No
Areas Covered
Head
Includes Lining
Yes
Product Type
Reflective Accents
Description
Hat, Style Beanie Cap, Garment Type Hat, Includes Lining Yes, Lining Material Acrylic, Areas Covered Head, Adjustment Type Fitted, Material Acrylic, Color Orange, Length 9 1/4 in, High-Visibility Yes, Size Universal, Includes Removable Face Mask No, Cleaning and Care Instructions Machine Wash, Features One Size Fits Most, Stretchable Rib-Knit Fabric for a Snug Fit, Insulated for Cold Conditions Yes, Moisture-Wicking Yes, Series 6812
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.