Knit Cap, Over The Head, Universal, Black
Mfr # 6806
Zoro # G9081799
product price: $15.61
/eaKey Features
Material
Acrylic
Lining Material
Acrylic
Size
Universal
Style
Beanie Cap
Adjustment Type
Fitted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6806
Zoro #
G9081799
UPC #
720476168089
Country of Origin
China
Dimensions
Size
Universal
Length
10.3"
Width
0.5"
Height
15.3"
Details
Material
Acrylic
Lining Material
Acrylic
Style
Beanie Cap
Adjustment Type
Fitted
Color
Black
Item
Hat
Features
All-Season Warmth, One Size Fits Most
Weight
2.56 oz
High-Visibility
No
Series
6806
Areas Covered
Ears, Head
Moisture-Wicking
Yes
Includes Removable Face Mask
No
Cleaning and Care Instructions
Machine Wash
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Product Type
Hat
Description
Hat, Style Beanie Cap, Garment Type Hat, Includes Lining Yes, Lining Material Acrylic, Areas Covered Ears, Head, Adjustment Type Fitted, Material Acrylic, Color Black, High-Visibility No, Size Universal, Includes Removable Face Mask No, Cleaning and Care Instructions Machine Wash, Features All-Season Warmth, One Size Fits Most, Insulated for Cold Conditions Yes, Moisture-Wicking Yes, Series 6806
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.