Knit Cap, Over The Head, Universal, Lime
Mfr # 6806
Zoro # G9081552
product price: $13.19
/eaKey Features
Size
Universal
Lining Material
Acrylic
Style
Beanie Cap
Features
All-Season Warmth, One Size Fits Most
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6806
Zoro #
G9081552
UPC #
720476168065
Country of Origin
China
Dimensions
Size
Universal
Length
10.3"
Height
15.3"
Width
0.5"
Details
Lining Material
Acrylic
Style
Beanie Cap
Features
All-Season Warmth, One Size Fits Most
Material
Acrylic
Color
Lime
Adjustment Type
Fitted
Item
Hat
Weight
2.56 oz
Cleaning and Care Instructions
Machine Wash
High-Visibility
No
Series
6806
Includes Removable Face Mask
No
Moisture-Wicking
Yes
Areas Covered
Ears, Head
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Product Type
Hat
Description
Hat, Style Beanie Cap, Garment Type Hat, Includes Lining Yes, Lining Material Acrylic, Areas Covered Ears, Head, Adjustment Type Fitted, Material Acrylic, Color Lime, High-Visibility No, Size Universal, Includes Removable Face Mask No, Cleaning and Care Instructions Machine Wash, Features All-Season Warmth, One Size Fits Most, Insulated for Cold Conditions Yes, Moisture-Wicking Yes, Series 6806
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.