Zoro Homepage

Knit Cap, Over The Head, Universal, Orange

  • Mfr # 6806

  • Zoro # G9080791


product price: $13.85
/ea

Key Features

Size
Universal
Color
Orange
Lining Material
Acrylic
Material
Acrylic
Features
All-Season Warmth, One Size Fits Most
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6806
Zoro #
G9080791
UPC #
720476168072
Country of Origin
China

Dimensions

Size
Universal
Length
10.3"
Width
0.5"
Height
15.3"

Details

Color
Orange
Lining Material
Acrylic
Material
Acrylic
Features
All-Season Warmth, One Size Fits Most
Item
Hat
Adjustment Type
Fitted
Style
Beanie Cap
Weight
2.56 oz
Insulated for Cold Conditions
Yes
Areas Covered
Ears, Head
High-Visibility
No
Cleaning and Care Instructions
Machine Wash
Series
6806
Moisture-Wicking
Yes
Includes Lining
Yes
Includes Removable Face Mask
No
Product Type
Hat

Description

Hat, Style Beanie Cap, Garment Type Hat, Includes Lining Yes, Lining Material Acrylic, Areas Covered Ears, Head, Adjustment Type Fitted, Material Acrylic, Color Orange, High-Visibility No, Size Universal, Includes Removable Face Mask No, Cleaning and Care Instructions Machine Wash, Features All-Season Warmth, One Size Fits Most, Insulated for Cold Conditions Yes, Moisture-Wicking Yes, Series 6806

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.