Knit Cap, Universal, Lime/Gray
- Mfr # 6816
- Zoro # G7510986
product price:Â
$
17.95
/ea
Key Features
Color
Gray/Lime
Material
Polyester
Size
Universal
Areas Covered
Head
Style
Watch Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6816
- Zoro #
- G7510986
- UPC #
- 720476168164
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- Universal
- Fits Chest Size
- One Size, Soft Lime Fleece on Reverse Side, Stretchable Gray Polyester on One Side
- Bottle Size
- Universal
- Size - Alpha
- Universal
Details
- Item
- Knit Cap
- Color
- Gray/Lime
- Material
- Polyester
- Areas Covered
- Head
- Style
- Watch Cap
- Features
- One Size, Soft Lime Fleece on Reverse Side, Stretchable Gray Polyester on One Side
- Insulated for Cold Conditions
- Yes
- Adjustment Type
- Fitted
- Lining Material
- Polyester
- Includes Lining
- Yes
- Series
- 6816
- High-Visibility
- Yes
- Product Type
- Reflective Accents
- Shell Material
- Polyester
- Wire Color
- Gray/Lime
- Container Type
- Watch Cap
Description
Knit Cap, Style Watch Cap, Includes Lining Yes, Lining Material Polyester, Areas Covered Head, Adjustment Type Fitted, Material Polyester, Color Gray/Lime, High-Visibility Yes, Size Universal, Features One Size, Soft Lime Fleece on Reverse Side, Stretchable Gray Polyester on One Side, Insulated for Cold Conditions Yes, Series 6816
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.