Zoro Homepage

Knit Cap with Bump Cap, Universal, Black

  • Mfr # 6811ZI

  • Zoro # G9080679


product price: $27.99
/ea

Key Features

Size
Universal
Lining Material
Thinsulate(TM)
Features
Thermal Comfort, Zippered Compartment for Bump Cap Insert
Style
Beanie Cap
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6811ZI
Zoro #
G9080679
UPC #
720476168119
Country of Origin
China

Dimensions

Size
Universal
Length
12.5"
Width
5"
Height
14"

Details

Lining Material
Thinsulate(TM)
Features
Thermal Comfort, Zippered Compartment for Bump Cap Insert
Style
Beanie Cap
Color
Black
Item
Knit Cap with Bump Cap
Adjustment Type
Fitted
Material
Acrylic
Weight
7.20 oz
Cleaning and Care Instructions
Machine Wash
Insulated for Cold Conditions
Yes
Series
6811
Includes Lining
Yes
Areas Covered
Head
For Use With
Baggage Handling, Outdoor Work, Snowboarding, Construction, Skiing, Oil Refinery, Mining, Cold Storage, Climbing, Hunting, Freight, Warehouse, Trekking, Gas Refinery

Description

Knit Cap with Bump Cap, Style Beanie Cap, Includes Lining Yes, Lining Material Thinsulate(TM), Areas Covered Head, Adjustment Type Fitted, Material Acrylic, Color Black, Size Universal, Cleaning and Care Instructions Machine Wash, Features Thermal Comfort, Zippered Compartment for Bump Cap Insert, Insulated for Cold Conditions Yes, Series 6811

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.