Knit Cap with Zipper, Over The Head, Black
Mfr # 6811Z
Zoro # G9080423
product price: $18.79
/eaKey Features
Length
10.3"
Adjustment Type
Fitted
Style
Beanie Cap
Material
Acrylic
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6811Z
Zoro #
G9080423
UPC #
720476168010
Country of Origin
China
Dimensions
Length
10.3"
Size
Universal
Height
15.3"
Width
0.5"
Details
Adjustment Type
Fitted
Style
Beanie Cap
Item
Hat
Material
Acrylic
Closure Type
Zipper
Lining Material
Thinsulate(TM)
Features
Thermal Comfort, Zippered Compartment for Bump Cap Insert
Color
Black
Weight
2.40 oz
High-Visibility
No
Includes Lining
Yes
Series
6811
Includes Removable Face Mask
No
Insulated for Cold Conditions
Yes
Areas Covered
Head
Cleaning and Care Instructions
Machine Wash
For Use With
Mining, Climbing, Construction, Snowboarding, Skiing, Cold Storage, Warehouse, Gas Refinery, Outdoor Work, Baggage Handling, Trekking, Hunting, Freight, Oil Refinery
Product Type
Hat
Description
Hat, Style Beanie Cap, Garment Type Hat, Includes Lining Yes, Lining Material Thinsulate(TM), Areas Covered Head, Adjustment Type Fitted, Closure Type Zipper, Material Acrylic, Color Black, High-Visibility No, Size Universal, Includes Removable Face Mask No, Cleaning and Care Instructions Machine Wash, Features Thermal Comfort, Zippered Compartment for Bump Cap Insert, Insulated for Cold Conditions Yes, Series 6811
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.