Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A2 , Nitrile , Sandy , S 1 PR

  • Mfr # 7521

  • Zoro # G616137708


product price: $18.79
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7521
Zoro #
G616137708
UPC #
0720476176428
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
10 in
Thickness
15 gaugeuge
Size - Numeric
7

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
7521
Cuff Style
Knit
Glove Materials
Acrylic, Polyester
ANSI/ISEA Impact Level
1
Glove Construction
Seamless Knit
Latex-Free
No
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Silicone-Free
No
Standards
EN388
Includes Reinforced Thumb Crotch
No
Glove Features
Waterproof
Knuckle Protection Material
TPR
Glove Lining Material
Fleece
Hem Style
Finished
Reversible
No
EN 388 Rating
2131X
Knit Material Color
Gray
Glove Coating Color
Gray
Hand Protection Style
Glove
Fabric Weight
15 gaugeuge
Sold As
Pair
Palm Type
Coated
Pairs per Package
1
Double-Dipped
Yes
Finger Coverage
Full Finger
Palm Style
Grip-Coated
Lint-Free
No
Includes Finger Fourchettes
No
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material Acrylic, Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 2131X, Glove Insulation Weight Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.