Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Rough Full, Knit, 1 PR

  • Mfr # 7251

  • Zoro # G516127519


product price: $17.99
/pr

Key Features

Glove Coating Coverage
Full
Cuff Style
Knit
Standards
ANSI/ISEA 105-2016, EN 388
Sold As
Pair
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7251
Zoro #
G516127519
UPC #
0720476104438
Country of Origin
China

Dimensions

Size- Alpha
M
Thickness
21 ga
Size- Numeric
8
Glove Length
9.45 in

Details

Item
Knit Gloves
Glove Coating Coverage
Full
Cuff Style
Knit
Standards
ANSI/ISEA 105-2016, EN 388
Sold As
Pair
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
3
Glove Coating Finish
Rough
Series
ProFlex
Glove Coating Material
Nitrile
ANSI/ISEA Cut Level
A5
Glove Coating Color
Black
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Palm Type
Coated
Glove Features
Cut Protection, Dexterity, Touchscreen Compatible
Glove Construction
Seamless Knit
Task and Chore Glove Style
Seamless Knit
ANSI/ISEA Cut Load
3,000 g
Knit Material Color
Black
Hand Protection Style
Glove
Touchscreen Compatible
Yes
Pairs per Package
1
Includes Reinforced Thumb Crotch
Yes
EN 388 Rating
4X42D
Knit Material
HPPE Nylon-Spandex
Latex-Free
Yes
Lint-Free
Yes
Glove Lining Material
Unlined
Base Coating Coverage
Full
Includes Finger Fourchettes
No
Fabric Weight
1.6 oz
Reversible
No
Cuff Color
Gray
ANSI/ISEA Abrasion Cycles
2,800
Insulated
No
Silicone-Free
No
Double-Dipped
No
Hem Style
Finished

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE Nylon-Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, Abrasion-Resistant, EN 388 Rating 4X42D, Standards ANSI/ISEA 105-2016, EN 388, Insulated No, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance ALL-PURPOSE Grip, Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.