Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Rough Full, Knit, 1 PR

  • Mfr # 7251

  • Zoro # G516127526


product price: $17.99
/pr

Key Features

Glove Coating Coverage
Full
Cuff Style
Knit
Standards
ANSI/ISEA 105-2016, EN 388
ANSI/ISEA Abrasion Level
4
Glove Coating Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7251
Zoro #
G516127526
UPC #
0720476104445
Country of Origin
China

Dimensions

Thickness
21 ga
Size- Alpha
L
Size- Numeric
9
Glove Length
9.84 in

Details

Item
Knit Gloves
Glove Coating Coverage
Full
Cuff Style
Knit
Standards
ANSI/ISEA 105-2016, EN 388
ANSI/ISEA Abrasion Level
4
Glove Coating Material
Nitrile
Series
ProFlex
Glove Coating Finish
Rough
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A5
Sold As
Pair
Glove Construction
Seamless Knit
Finger Coverage
Full Finger
Task and Chore Glove Style
Seamless Knit
Knit Material Color
Black
Glove Features
Cut Protection, Dexterity, Touchscreen Compatible
Knit Material
HPPE Nylon-Spandex
Hand Protection Style
Glove
Touchscreen Compatible
Yes
ANSI/ISEA Cut Load
3,000 g
Palm Type
Coated
Includes Reinforced Thumb Crotch
Yes
Pairs per Package
1
Glove Hand Style
Left and Right
EN 388 Rating
4X42D
Glove Coating Color
Black
Fabric Weight
1.7 oz
Includes Finger Fourchettes
No
Silicone-Free
No
Double-Dipped
No
Reversible
No
Lint-Free
Yes
Glove Lining Material
Unlined
Cuff Color
Orange
Latex-Free
Yes
Hem Style
Finished
Insulated
No
ANSI/ISEA Abrasion Cycles
2,800
Base Coating Coverage
Full

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE Nylon-Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, Abrasion-Resistant, EN 388 Rating 4X42D, Standards ANSI/ISEA 105-2016, EN 388, Insulated No, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance ALL-PURPOSE Grip, Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.