Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Rough Full, Knit, 1 PR

  • Mfr # 7251

  • Zoro # G816127523


product price: $17.99
/pr

Key Features

Glove Coating Coverage
Full
Cuff Style
Knit
Standards
ANSI/ISEA 105-2016, EN 388
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7251
Zoro #
G816127523
UPC #
0720476104452
Country of Origin
China

Dimensions

Size- Alpha
XL
Thickness
21 ga
Size- Numeric
10
Glove Length
10.24 in

Details

Item
Knit Gloves
Glove Coating Coverage
Full
Cuff Style
Knit
Standards
ANSI/ISEA 105-2016, EN 388
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A5
Series
ProFlex
Glove Coating Finish
Rough
Sold As
Pair
Glove Coating Material
Nitrile
ANSI/ISEA Puncture Level
3
EN 388 Rating
4X42D
Glove Features
Cut Protection, Dexterity, Touchscreen Compatible
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Knit Material
HPPE Nylon-Spandex
Knit Material Color
Black
Includes Reinforced Thumb Crotch
Yes
Task and Chore Glove Style
Seamless Knit
ANSI/ISEA Cut Load
3,000 g
Touchscreen Compatible
Yes
Glove Construction
Seamless Knit
Hand Protection Style
Glove
Glove Coating Color
Black
Pairs per Package
1
Palm Type
Coated
Lint-Free
Yes
Glove Lining Material
Unlined
Reversible
No
Insulated
No
Silicone-Free
No
Cuff Color
Black
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
2,800
Base Coating Coverage
Full
Double-Dipped
No
Includes Finger Fourchettes
No
Hem Style
Finished
Fabric Weight
1.9 oz

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE Nylon-Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, Abrasion-Resistant, EN 388 Rating 4X42D, Standards ANSI/ISEA 105-2016, EN 388, Insulated No, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance ALL-PURPOSE Grip, Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.