Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Rough Palm, Knit, 1 PR

  • Mfr # 7061

  • Zoro # G616127525


product price: $14.79
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2016, EN 388
Glove Coating Material
Polyurethane
Sold As
Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7061
Zoro #
G616127525
UPC #
0720476103264
Country of Origin
China

Dimensions

Thickness
21 ga
Size- Alpha
2XL
Glove Length
10.63 in
Size- Numeric
11

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2016, EN 388
Glove Coating Material
Polyurethane
Sold As
Pair
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A6
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
3
Series
ProFlex
Touchscreen Compatible
Yes
Pairs per Package
1
Knit Material
HPPE Tungsten
Finger Coverage
Full Finger
ANSI/ISEA Cut Load
3,000 g
Palm Type
Coated
Glove Hand Style
Left and Right
EN 388 Rating
3X42E
Glove Construction
Seamless Knit
Glove Features
Cut Protection, Dexterity, Touchscreen Compatible
Glove Coating Color
Blue
Task and Chore Glove Style
Seamless Knit
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Knit Material Color
Blue
Double-Dipped
No
Fabric Weight
2 oz
Silicone-Free
No
Lint-Free
Yes
Cuff Color
White
Insulated
No
ANSI/ISEA Abrasion Cycles
2,800
Base Coating Coverage
Palm
Glove Lining Material
Unlined
Includes Finger Fourchettes
No
Hem Style
Finished
Reversible
No
Latex-Free
Yes

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE Tungsten, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Abrasion-Resistant, Puncture-Resistant, EN 388 Rating 3X42E, Standards ANSI/ISEA 105-2016, EN 388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance ALL-PURPOSE Grip, Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.