Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Rough Palm, Knit, 1 PR

  • Mfr # 7061

  • Zoro # G716127524


product price: $14.79
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2016, EN 388
Glove Coating Material
Polyurethane
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7061
Zoro #
G716127524
UPC #
0720476103257
Country of Origin
China

Dimensions

Thickness
21 ga
Size- Alpha
XL
Glove Length
10.24 in
Size- Numeric
10

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2016, EN 388
Glove Coating Material
Polyurethane
Glove Coating Finish
Rough
ANSI/ISEA Puncture Level
3
Series
ProFlex
Sold As
Pair
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Cut Level
A6
Palm Type
Coated
Finger Coverage
Full Finger
Glove Coating Color
Blue
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
EN 388 Rating
3X42E
Pairs per Package
1
Knit Material
HPPE Tungsten
Glove Construction
Seamless Knit
Hand Protection Style
Glove
Task and Chore Glove Style
Seamless Knit
Knit Material Color
Blue
ANSI/ISEA Cut Load
3,000 g
Glove Features
Cut Protection, Dexterity, Touchscreen Compatible
Touchscreen Compatible
Yes
Lint-Free
Yes
Fabric Weight
1.9 oz
Base Coating Coverage
Palm
Hem Style
Finished
Includes Finger Fourchettes
No
Latex-Free
Yes
Double-Dipped
No
Glove Lining Material
Unlined
Insulated
No
Cuff Color
Black
Reversible
No
ANSI/ISEA Abrasion Cycles
2,800
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE Tungsten, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Abrasion-Resistant, Puncture-Resistant, EN 388 Rating 3X42E, Standards ANSI/ISEA 105-2016, EN 388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance ALL-PURPOSE Grip, Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.