Zoro Homepage

KVASIR, Safety Glasses, Anti-Scratch, Clear Lens, Black Frame, Full-Frame

  • Mfr # KVASIR

  • Zoro # G5078917


product price: $9.95
/ea

Key Features

Frame Type
Full-Frame
Lens Coating
Anti-Scratch
Lens Material
PC Decenter
Frame Material
Nylon
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVASIR
Zoro #
G5078917
UPC #
720476530008
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
PC Decenter
Frame Material
Nylon
Foam Lined
No
Frame Style
Traditional
Series
KVASIR
Standards
ANSI Z87.1+ and MIL-PRF 32432
X-Ray Detectable
No
UV Protection
99.9% UV Protection
Metal Detectable
No
Gender
Unisex
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
Includes Polarized Lens Coating
No
Arm Color
Black
Arm Tip Type
Non-Slip Rubber

Description

Safety Glasses, Series Kvasir, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.