Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L Black Ice Traction Cleats, PR

  • Mfr # 6306

  • Zoro # G313172750


product price: $37.39
/pr

Key Features

Color
Black
Material
Sling: 100% TPE, Spikes: Tungsten Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6306
Zoro #
G313172750
UPC #
720476169437
Country of Origin
China

Dimensions

Size
L

Details

Item
Traction Device
Color
Black
Material
Sling: 100% TPE, Spikes: Tungsten Carbide

Description

The TREX 6306 Ice Traction Cleats are lightweight overshoe devices that combine tungsten carbide studs with a boot-like rubber lug tread to provide durable, enhanced traction on ice and snow. Their multi-curved surfaces stretch to easily wrap around boots and shoes for a superior fit, ensuring the studs last longer even with frequent use on rough, icy terrain while offering better traction and grip. The rubber lug tread also provides more comfort than studs alone by distributing pressure evenly across the foot, reducing fatigue during prolonged use. Available in multiple sizes, these cleats fit over any style of boot or shoe, making them ideal for winter work or outdoor activities. They are lightweight and can be folded small enough for easy storage in a pocket or pack when not in use. Use your shoe/boot size to determine the approximate size.Small fits US Mens: 5-6.5 work boot or 6-7.5 shoe. US Womens: 7-8.5 work boot or 8-9.5 shoe.Medium fits US Mens: 7-9 work boot or 8-10 shoe. US Womens: 9-11 work boot or 10-12 shoe.Large fits US Mens: 9.5-11 work boot or 10.5-12 shoe. US Womens: 11.5+ work boot or 12+ shoe.XL fits US Mens: 11.5-13 work boot or 12.5-14 shoe. These are the ideal winter walking ice cleats for ice or snow. They also work to reduce the risk of a slip and fall injury. Common applications include construction, roofing, road work, landscaping and delivery service workers. Also great as hiking spikes, running spikes, ice-fishing cleats, or for shoveling the driveway or walking your dog.


  • ONE-PIECE STEP-IN DESIGN - Stretchable rubber hugs entire sole of a shoe or boot
  • FULL FOOT ICE TRACTION - 14 rugged, heat-treated Tungsten Carbide studs (28/pair) strategically placed for added stability and slip protection
  • RUBBER LUG TREADS - For better grip on mixed surfaces like snow, slush and mud
  • SECURE FIT - Stretchable material with textured interior for a snug fit
  • EASY ON/OFF - Toe and heel thumb tabs make for easy on/off
  • COMPACT SIZE - Lightweight and easy to store, available in multiple sizes and fits over any boot or shoe
  • REFLECTIVE - Reflective accents on the front & back of device for added visibility

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.