Lanyard Kit, 51"L, 2 lb. Max. Working Load
Mfr # 3190
Zoro # G5478055
product price: $47.79
/eaKey Features
Length
51 in
Max. Working Load
2 lb
Includes
Tape Measure Trap, Coiled Tool Lanyard
Line Material
Coated Steel Cable
Hardware Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3190
Zoro #
G5478055
UPC #
720476196600
Country of Origin
China
Dimensions
Length
51 in
Size
Universal
Details
Item
Tool Tethering Kit
Color
Yellow/Orange
Max. Working Load
2 lb
Includes
Tape Measure Trap, Coiled Tool Lanyard
Line Material
Coated Steel Cable
Hardware Material
Stainless Steel
Hardware
Manual Locking Carabiner
Series
Squids
Tether Style
Coiled
Brand and Series
Ergodyne Squids
No. of Tethers Included
1
Weight Capacity
2 lb
Attachment Point Style
Tape Measure Sleeve
Tethering Component
Kit
No. of Attachment Points Included
1
Kit Contents
Attachment Point, Tether
Additional Kit Contents
Lanyard, Tape Measure Trap
Number of Belts Included
0
Number of Attachment Points Included
1
Number of Tethers Included
1
Number of Wristbands Included
0
Description
Tool Tethering Kit, Weight Capacity 2 lb, Size Universal, Attachment Point Style Tape Measure Sleeve, Number of Belts Included 0, Tether Style Coiled, Tethering Component Kit, Number of Attachment Points Included 1, Number of Tethers Included 1, Additional Kit Contents Lanyard, Tape Measure Trap, Wristband Style Not Applicable, Number of Wristbands Included 0, Belt Padding Not Applicable, Series Squids
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.