Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightweight Anti-Vibration Gloves, M

  • Mfr # 9000

  • Zoro # G2155336


product price: $30.19
/ea

Key Features

Glove Size
M
Minimum Temperature
Not Rated
Color
Black
Standards
EN388: 2016
Palm Material
Chloroprene Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000
Zoro #
G2155336
UPC #
720476164531
Country of Origin
Japan

Dimensions

Glove Size
M

Details

Item
Gloves
Minimum Temperature
Not Rated
Color
Black
Standards
EN388: 2016
Palm Material
Chloroprene Rubber

Description

Mechanics Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.