Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightweight Hi-Vis Rain Pants - Class E, 150D Oxford Polyester, Polyurethane, Elastic Waist Closure

  • Mfr # 8916

  • Zoro # G7624882


product price: $21.79
/ea

Key Features

Material
150D Oxford Polyester, Polyurethane
Seam Style
Fully Taped
Waist Closure
Elastic Waist
Standards
ANSI/ISEA 107 Supplemental Class E Standards
Features
Lightweight, Water Proof, Washable, Reflective Strip, Comfortable, Elastic Waist, Rugged, Hi-vis, Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8916
Zoro #
G7624882
UPC #
720476253433
Country of Origin
China

Dimensions

Size
M

Details

Item
Lightweight Hi-Vis Rain Pants - Class E
Color
Lime
Material
150D Oxford Polyester, Polyurethane
Seam Style
Fully Taped
Waist Closure
Elastic Waist
Standards
ANSI/ISEA 107 Supplemental Class E Standards
Features
Lightweight, Water Proof, Washable, Reflective Strip, Comfortable, Elastic Waist, Rugged, Hi-vis, Weather Resistant
Ankle Type
Snap Cuffs

Description

Lime M Lightweight Hi-Vis Rain Pants - Class E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.