Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightweight Hi-Vis Rain Pants - Class E, 150D Oxford Polyester, Polyurethane, Elastic Waist Closure

  • Mfr # 8916

  • Zoro # G7624907


product price: $21.31
/ea

Key Features

Material
150D Oxford Polyester, Polyurethane
Fabric Weight
12.80 oz
Seam Style
Fully Taped
Waist Closure
Elastic Waist
Fits Waist Size
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8916
Zoro #
G7624907
UPC #
720476253426
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
38 in

Details

Item
Lightweight Hi-Vis Rain Pants - Class E
Color
Lime
Material
150D Oxford Polyester, Polyurethane
Fabric Weight
12.80 oz
Seam Style
Fully Taped
Waist Closure
Elastic Waist
Features
Lightweight, Water Proof, Washable, Reflective Strip, Comfortable, Elastic Waist, Rugged, Hi-vis, Weather Resistant
Standards
ANSI/ISEA 107 Supplemental Class E Standards
Ankle Type
Snap Cuffs
Style
Protective Trouser

Description

Lime S Lightweight Hi-Vis Rain Pants - Class E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.