Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lime Breakaway Hi-Vis Class 2 Vest, 2XL/, Polyester Mesh, Hook & Loop Closure, 1 Outside Pockets

  • Mfr # 8217BA

  • Zoro # G7858324


product price: $12.59
/ea

Key Features

Size
2XL
Color
Lime
Material
Polyester Mesh
Closure Type
Hook & Loop
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8217BA
Zoro #
G7858324
UPC #
720476215271
Country of Origin
Indonesia

Dimensions

Size
2XL
Length
10.3 in

Details

Item
Lime Breakaway Hi-Vis Class 2 Vest,2XL/
Color
Lime
Material
Polyester Mesh
Closure Type
Hook & Loop
Number of Outside Pockets
1
Standards
ANSI/ISEA 107-2020 Type R Class 2
Fabric Weight
0.8 lbs
Features
Rugged, Breathable, High Visibility, Mic Tab, Reflective Strip, Durable, Pen Slot, Machine Washable, Snag Resistant, Interior Pocket
Garment Type
Safety Vest

Description

Lime Breakaway Hi-Vis Class 2 Vest,2XL/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.