Zoro Homepage

Lime Breakaway Hi-Vis Class 2 Vest, L/XL, 100% polyester, Lime, Xl

  • Mfr # 8217BA

  • Zoro # G7858315


product price: $12.99
/ea

Key Features

Material
100% polyester
Size
Xl
Color
Lime
Number of Pockets
3
Number of Inside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8217BA
Zoro #
G7858315
UPC #
720476215257
Country of Origin
Indonesia

Dimensions

Size
Xl
Length
10.25

Details

Item
Lime Breakaway Hi-Vis Class 2 Vest,L/XL
Material
100% polyester
Color
Lime
Number of Pockets
3
Number of Inside Pockets
2
Standards
ANSI/ISEA 107-2020
Fabric Weight
3.3 oz./112 gsm
Gender
Unisex

Description

Lime Breakaway Hi-Vis Class 2 Vest,L/XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.