Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lime FR Vest, L/XL

  • Mfr # 8263FRHL

  • Zoro # G300618285


product price: $49.39
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Mesh, Modacrylic
Closure Type
Hook-and-Loop
Number of Pockets with Closure
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8263FRHL
Zoro #
G300618285
UPC #
720476218654
Country of Origin
China

Dimensions

Size
L/XL

Details

Item
FR Safety Vest
Color
Lime
ANSI Class
2
Material
Mesh, Modacrylic
Closure Type
Hook-and-Loop
Number of Pockets with Closure
2

Description

Lime FR Vest, L/XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.