
Lime Lightweight Cap-Style Hard Hat Vented Class C
Mfr # 8966
Zoro # G005972026
product price: $21.89
/eaKey Features
Color
Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8966
Zoro #
G005972026
UPC #
720476602248
Country of Origin
China
Details
Color
Lime
Description
The Skullerz 8966 Class C Vented Hard Hat with 6-point suspension provides lightweight yet durable protection to shield the top of the head from falling objects or bumping into stationary objects. This vented hard hat features a lightweight HDPE plastic shell for comfort without comprised protection.
Compared to 4-point suspension systems, the 6-point suspension better disperses the force of an impact. For a custom and secure fit, it offers more adjustment points (36 in total) and pivots up and down to clear bandana or ponytail knots.
The cap-style brim can be worn backwards to improve upward visibility, or forward to keep sun and rain away from the eyes. The ventilated, open frame design and always-open venting makes for a cooler hard hat by releasing heat buildup and allowing air to circulate—reducing perspiration in hot and humid working environments. A removable foam-backed sweatband is breathable and washable for all-day comfort.
Compared to 4-point suspension systems, the 6-point suspension better disperses the force of an impact. For a custom and secure fit, it offers more adjustment points (36 in total) and pivots up and down to clear bandana or ponytail knots.
The cap-style brim can be worn backwards to improve upward visibility, or forward to keep sun and rain away from the eyes. The ventilated, open frame design and always-open venting makes for a cooler hard hat by releasing heat buildup and allowing air to circulate—reducing perspiration in hot and humid working environments. A removable foam-backed sweatband is breathable and washable for all-day comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.