
Lime Lightweight Full Brim Hard Hat Vented Class C
Mfr # 8968
Zoro # G105972025
product price: $23.45
/eaKey Features
Color
Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8968
Zoro #
G105972025
UPC #
720476602286
Country of Origin
China
Details
Color
Lime
Description
The Skullerz 8968 Class C Vented Hard Hat with 6-point suspension provides lightweight yet durable protection to shield the top of the head from falling objects or bumping into stationary objects. This vented hard hat features a lightweight HDPE plastic shell for comfort without comprised protection.
Compared to 4-point suspension systems, the 6-point suspension better disperses the force of an impact. For a custom and secure fit, it offers more adjustment points (36 in total) and pivots up and down to clear bandana or ponytail knots.
This full brim style helps keeps rain away from the eyes and provides extra protection against falling or flying debris. It also offers extra protection against falling or flying debris, as well as all-around coverage from the sun. The ventilated, open frame design and always-open venting makes for a cooler hard hat by releasing heat buildup and allowing air to circulate—reducing perspiration in hot and humid working environments.
Compared to 4-point suspension systems, the 6-point suspension better disperses the force of an impact. For a custom and secure fit, it offers more adjustment points (36 in total) and pivots up and down to clear bandana or ponytail knots.
This full brim style helps keeps rain away from the eyes and provides extra protection against falling or flying debris. It also offers extra protection against falling or flying debris, as well as all-around coverage from the sun. The ventilated, open frame design and always-open venting makes for a cooler hard hat by releasing heat buildup and allowing air to circulate—reducing perspiration in hot and humid working environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.