Zoro Homepage

Lime Lightweight Work Umbrella Stand Kit

  • Mfr # 6199

  • Zoro # G004245824


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Weight
26.85
Standards
Meets CPAI-84 flame resistance code
Inside Diameter
7.5 ft.
Material
Powder-coated steel
Overall Height
7.7 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6199
Zoro #
G004245824
UPC #
720476129691
Country of Origin
China

Dimensions

Inside Diameter
7.5 ft.
Overall Height
7.7 ft.

Details

Color
Lime
Weight
26.85
Standards
Meets CPAI-84 flame resistance code
Material
Powder-coated steel

Description

The SHAX 6199 Lightweight Work Umbrella + Stand Kit provides quick and portable relief from the elements to increase worker productivity and reduce weather-related delays. Kit includes one (1) 6100 Industrial Lightweight Umbrella and one (1) 6190 Umbrella Stand for securely anchoring the umbrella without using stakes.
Engineered with a powder-coated steel frame, a reinforced weatherproof canopy and 300D polyester, this lightweight umbrella is built to withstand harsh elements. The unique tilt-top feature allows users to shade themselves from harmful UV rays at any hour of the day.
The bright lime vented top enhances airflow and visibility, making this a great construction umbrella for scorching hot jobsites. The polyester shell features protective PU and UV coatings for shelter from sun and rain.
This heavy-duty umbrella is the ideal solution for keeping workers dry and protected from the sun on a variety of worksites. Also great for outdoor recreational activities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.