Zoro Homepage

Lime Pop-Up Tent Mesh Window Sidewall - 10ft x 10ft

  • Mfr # 6195

  • Zoro # G022783377


product price: $69.95
/ea

Key Features

Color
Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6195
Zoro #
G022783377
UPC #
720476129271
Country of Origin
China

Details

Color
Lime

Description

The SHAX 6195 10ft x 10ft Sidewall with Mesh Window provides vented privacy and protection from the sun, wind and rain. The mesh window allows air to flow freely under the canopy, reducing wind pressure and improving overall stability. This detachable canopy side panel is sold individually and is compatible with the SHAX 6001 and 6002 10ft x 10ft // 3m x 3m Pop-Up Tents, as well as the SHAX 6004 10ft x 20ft // 3m x 6m Pop-Up Tent. This fire-resistant panel is made with heavy-duty 300D polyester fabric with waterproofing polyurethane coating (PU) and UV treatments for added protection. The sidewall features eight side hook & loop straps, four top clips and two bottom clips for secure attachment to the tent frame, while three top loops allow the panel to be rolled up and stowed when not in use. The weatherproof fabric packs up easily and is reinforced on the corners for added durability. The hi-vis lime option provides increased visibility on busy job sites or at events and the silver coating reflects heat, keeping the area underneath cooler. Ideal for use on jobsites to reduce exposure to the elements but can also be used sporting events or outdoor get-togethers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.