Zoro Homepage

Lime Safety Vest ID Badge Holder, 4XL/5XL

  • Mfr # 8216BA

  • Zoro # G5152030


product price: $15.19
/ea

Key Features

ANSI Class
2
Material
Polyester Mesh
Closure Type
Hook-and-Loop
Stripe Color
Silver
Standards
ANSI/ISEA 105-2015 Type R Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8216BA
Zoro #
G5152030
UPC #
720476210993
Country of Origin
China

Dimensions

Size
4XL/5XL

Details

Item
Breakaway Vest with Badge Holder
Color
Lime
ANSI Class
2
Material
Polyester Mesh
Closure Type
Hook-and-Loop
Stripe Color
Silver
Standards
ANSI/ISEA 105-2015 Type R Class 2
Features
Hook and Loop Breakaway on Shoulders and Sides, ID Window
For Use With
Baggage Handling, Utility, Warehouse, Construction, Emergency
Number of Inside Pockets
1
Number of Outside Pockets
1
Total Number of Pockets
2
ANSI Type
Type R
Fabric Construction
Solid

Description

Lime Safety Vest ID Badge Holder,4XL/5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.