Zoro Homepage

Lime Safety Vest ID Badge Holder, L/XL

  • Mfr # 8216BA

  • Zoro # G5151927


product price: $15.19
/ea

Key Features

Color
Lime/Orange
Size
L/XL
ANSI Class
2
Material
Polyester Mesh
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8216BA
Zoro #
G5151927
UPC #
720476210955
Country of Origin
China

Dimensions

Size
L/XL
Vest Size
L, XL
Reflective Stripe Width
2 in

Details

Item
Breakaway Vest with Badge Holder
Color
Lime/Orange
ANSI Class
2
Material
Polyester Mesh
Closure Type
Hook-and-Loop
Stripe Color
Silver
Standards
ANSI/ISEA 105-2015 Type R Class 2
Features
Hook and Loop Breakaway on Shoulders and Sides, ID Window
For Use With
Emergency, Construction, Baggage Handling, Warehouse, Utility
Pockets
0-3
Breakaway
Yes
Fabric Construction
Solid
Pocket Location
Inside Right Waist
Number of Outside Pockets
1
Total Number of Pockets
2
Includes LED Lights
No
Number of Inside Pockets
1
Safety Features
Breakaway
Reflective Stripe Location
Back, Chest, Waist
Reflective Stripe Color
Silver
Material Construction
Solid Polyester
Fall Protection Compatible
No
Includes ID Window
Yes
ANSI Type
Type R

Description

Lime Safety Vest ID Badge Holder,L/XL, ANSI Class 2, Vest Size L, XL, Features Hook and Loop Breakaway on Shoulders and Sides, Standards ANSI-Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.