Lime Safety Vest ID Badge Holder, S/M
Mfr # 8216BA
Zoro # G5151979
product price: $15.19
/eaKey Features
ANSI Class
2
Material
Polyester Mesh
Closure Type
Hook-and-Loop
Stripe Color
Silver
Standards
ANSI/ISEA 105-2015 Type R Class 2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8216BA
Zoro #
G5151979
UPC #
720476210931
Country of Origin
China
Dimensions
Size
S/M
Details
Item
Breakaway Vest with Badge Holder
Color
Lime
ANSI Class
2
Material
Polyester Mesh
Closure Type
Hook-and-Loop
Stripe Color
Silver
Standards
ANSI/ISEA 105-2015 Type R Class 2
Features
Hook and Loop Breakaway on Shoulders and Sides, ID Window
For Use With
Utility, Construction, Warehouse, Baggage Handling, Emergency
Number of Inside Pockets
1
Number of Outside Pockets
1
Fabric Construction
Solid
Total Number of Pockets
2
ANSI Type
Type R
Description
Lime Safety Vest ID Badge Holder,S/M
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.