Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lime Treated Polyester Hi-Vis Class 2 Ve, Polyester Mesh, Zipper Closure, Lime, Size L/XL

  • Mfr # 8256Z

  • Zoro # G7858516


product price: $15.49
/ea

Key Features

Size
L/XL
Color
Lime
Material
Polyester Mesh
Closure Type
Zipper
Standards
ANSI/ISEA 107-2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8256Z
Zoro #
G7858516
UPC #
720476215752
Country of Origin
China

Dimensions

Size
L/XL
Length
10.3 in

Details

Item
Lime Treated Polyester Hi-Vis Class 2 Ve
Color
Lime
Material
Polyester Mesh
Closure Type
Zipper
Standards
ANSI/ISEA 107-2020
Features
Reflective Strip, Breathable, Durable, Flame Resistant, Machine Washable, Interior Pocket, High Visibility
Fabric Weight
0.7 lbs
Garment Type
Safety Vest

Description

Lime Treated Polyester Hi-Vis Class 2 Ve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.