Zoro Homepage

Lime Type P Class 2 Expandable Public Sa

  • Mfr # 8244PSV

  • Zoro # G7859864


product price: $24.25
/ea

Key Features

ANSI Class
2
Material
Polyester Mesh
Closure Type
Hook & Loop
Features
Mic Tab, Reflective, Expandable Side, Pocket, Adjustable
Total Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8244PSV
Zoro #
G7859864
UPC #
720476213673
Country of Origin
China

Dimensions

Size
3XL+

Details

Item
Expandable Hi-Vis Safety Vest
Color
Lime
ANSI Class
2
Material
Polyester Mesh
Closure Type
Hook & Loop
Features
Mic Tab, Reflective, Expandable Side, Pocket, Adjustable
Total Number of Pockets
2
ANSI Type
Type P

Description

Lime Type P Class 2 Expandable Public Sa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.