Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lime Type R Class 2 Economy Mesh Vest, 2

  • Mfr # 8210Z

  • Zoro # G7858753


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

ANSI Class
2
Material
Mesh, Polyester
Closure Type
Zipper
Standards
ANSI/ISEA 107, Type R Class 2
Features
Pocket, Mic Tab, High Visibility, Reflective, Breathable, Machine Washable, Lightweight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210Z
Zoro #
G7858753
UPC #
720476210573
Country of Origin
Indonesia

Dimensions

Size
2XL/3XL

Details

Item
High Visibility Safety Vest
Color
Lime
ANSI Class
2
Material
Mesh, Polyester
Closure Type
Zipper
Standards
ANSI/ISEA 107, Type R Class 2
Features
Pocket, Mic Tab, High Visibility, Reflective, Breathable, Machine Washable, Lightweight
Fabric Construction
Solid
Total Number of Pockets
2

Description

Lime Type R Class 2 Economy Mesh Vest,2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.