Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lime Type R Class 2 Economy Mesh Vest, L

  • Mfr # 8210HL

  • Zoro # G7858559


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

ANSI Class
2
Material
Mesh, Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210HL
Zoro #
G7858559
UPC #
720476210252
Country of Origin
Indonesia

Dimensions

Size
L/XL
Length
10.25 in

Details

Item
Economy Mesh Vest
Color
Lime
ANSI Class
2
Material
Mesh, Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Number of Outside Pockets
0
Features
Breathable, Reflective, Pocket, High Visibility, Lightweight, Mic Tab
Standards
ANSI/ISEA 107, Type R Class 2
Fabric Weight
0.7 lbs
Industry Type
Utility, Emergency, Construction, Baggage Handling, Warehouse
Number of Inside Pockets
1
Total Number of Pockets
1
Fabric Construction
Solid

Description

Lime Type R Class 2 Economy Mesh Vest,L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.