Zoro Homepage

Lime Type R Class 2 Economy Surveyors Ve, Polyester, Polyester Mesh, Zipper Closure, Lime

  • Mfr # 8249Z

  • Zoro # G7859234


product price: $9.25
/ea

Key Features

Size
2XL/3XL
Color
Lime
Material
Polyester, Polyester Mesh
Closure Type
Zipper
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8249Z
Zoro #
G7859234
UPC #
720476240273
Country of Origin
Indonesia

Dimensions

Size
2XL/3XL
Length
10.25 in

Details

Item
Lime Type R Class 2 Economy Surveyors Ve
Color
Lime
Material
Polyester, Polyester Mesh
Closure Type
Zipper
Number of Outside Pockets
2
Standards
ANSI/ISEA 107-2020
Features
High Visibility, Breathable, Lightweight, Reflective, Chest Pocket, Mic Tab
Industry Type
Construction, Baggage Handling
Fabric Weight
0.8 lbs

Description

Lime Type R Class 2 Economy Surveyors Ve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.