Zoro Homepage

Lime Type R Class 2 Economy Two-Tone Ves

  • Mfr # 8229Z

  • Zoro # G7859067


product price: $8.95
/ea

Key Features

ANSI Class
2
Material
Mesh, Polyester
Closure Type
Zipper
Fabric Weight
0.58 lbs
Standards
ANSI-compliant; 2" Level 2 ANSI-compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8229Z
Zoro #
G7859067
UPC #
720476212935
Country of Origin
Indonesia

Dimensions

Size
S/M
Length
10.25 in

Details

Item
Two-Tone Safety Vest
Color
Lime
ANSI Class
2
Material
Mesh, Polyester
Closure Type
Zipper
Fabric Weight
0.58 lbs
Standards
ANSI-compliant; 2" Level 2 ANSI-compliant
Features
Machine Washable, Lightweight, Reflective, Pocket, Zipper Closure, High Visibility
Total Number of Pockets
1

Description

Lime Type R Class 2 Economy Two-Tone Ves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.